Horizontal Plate Clamp Lifting Attachement HPC-20 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
HORIZONTAL PLATE CLAMP
Safely and easily lift plate or sheet material in its original stacked, horizontal position. These lifting clamps have a durable steel construction for lasting strength and years of reliable service. Meets ASME B30.20 specifications. Note: Horizontal plate lifting may require two or more clamps.Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
Safely and easily lift plate or sheet material in its original stacked, horizontal position. These lifting clamps have a durable steel construction for lasting strength and years of reliable service. Meets ASME B30.20 specifications. Note: Horizontal plate lifting may require two or more clamps.Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
PRICE
$169.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 13 lbs |
| Throat Depth | 3-3/8 in |
| Max Plate Thickness | 13/16 in |
| Bail Opening | 1.2 in |
Product Details
| Assembly Required | No |
| Type | Horizontal |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | HPC-20 |
| Brand | Vestil |