Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WRB3229666

MPN #: SR-V

Vestil™ Vertical Floor Mounted Rack, 3 Bays, 2000 lb. Cap., 36-15/16"W x 24-13/16"D x 70-3/4"H

Product Description
This economical material rack is a floor-mounted vertical rack.

Features:
  • Features three (3) storage bays
  • Includes assembly hardware (Concrete mounting hardware is not included)
  • Bright zinc plating provides long term attractive appearance


PRICE
$293.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-15/16 in
Depth24-13/16 in
Height70-3/4 in
Weight Capacity2000 lbs
Weight55 lbs

Product Details

Assembly RequiredYes
MaterialSteel
ColorSilver
Manufacturers Part NumberSR-V
BrandVestil