Features:
- Made of polypropylene material which is perfect for hot beverages
- Convenient on-the-go lids for your hot beverage needs
Product Details
| Type | Hot Beverage Lids |
| Capacity | 8 oz |
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Hot Cup Lid |
| Color | White |
| Manufacturers Part Number | C-KDL508W-PP |
| Fits | 8 oz Hot Cups |
| Shape | Round |
| Brand | Karat |