Hot Glue Sticks
Availability
For Use With
Brand
Length
Width
Type
Size
Color
Price
Related Products
No-run, no mess gel formula is ideal for vertical applications and small gaps. Holds stronger and works faster than ordinary adhesives. Recommended for small repairs, leather, cork, wood, fabric, metal and more. Re-sealable tubes. Adhesive Type: Super Glue Gel; Color Dried: Clear; Color on Application: Clear; Capacity (Volume): .07 oz. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Our most durable wood glue, this Ultimate formula is 100% waterproof and incredibly strong, but still easily cleans up with water. It is great for outdoor applications where temperatures or moisture might be a concern, as well as interior projects that could benefit from the extended working time and high strength. Features: WATERPROOF: Passes the ANSI/HPVA Type 1 water-resistance. EXTENDED WORKING/OPEN ASSEMBLY TIME: Up to 15 minutes. REQUIRES ONLY 20-30 MINUTES of CLAMP TIME: Fully cured in 24 hours. LOW APPLICATION TEMP: As low as 50°F INCREDIBLY STRONG & DURABLE: Withstands ...
Our legendary, super strong, waterproof adhesive with powerful instant grab and hold is now engineered with Easy Squeeze technology (tube only) for smooth, easy dispensing. Specifically formulated to work on all types of surfaces and can be applied on dry or wet surfaces, even underwater! Solvent-free, paintable, sandable, and won't run or drip so it can be applied overhead. It's UV, chemical, and mildew resistant too, making it ideal for both indoor and outdoor use. Perfect for: Interior and exterior home repairs Seal out water and air Roof and siding repair Bath and shower fixes Shoe ...
Features rubber-infused technology which creates a flexible bond that resists impact, twisting and pulling. Works in all temperatures and conditions. Gel formula does not run and the squeeze side grips make dispensing the right amount of glue a snap. Adhesive Type: Super Glue Gel; Color Dried: Clear; Color on Application: White; Capacity (Volume): 0.14 oz. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Tightly spaced line of dots create a continuous line of glue and is ideal for applications requiring a secure fit. Features: High tack strength adheres items to virtually any flat surface Bonds instantly Attach paper, coupons, business or reply cards to samples Clear dots remove cleanly and easily Faster and safer than hot glue guns Non-toxic, odorless and FDA compliant For use with Dot Shot® Pro Dispenser Gun GDDISP