Hot Glue Sticks
Availability
Special Price
Brand
For Use With
Length
Width
Type
Capacity
Size
Color
Price
Related Products
Pinch for a Precise Drop or Squeeze for a Steady Bead Our 3M™ Scotch-Weld; Instant Adhesive CA40 is a glue that is easily applied with a thin bond line from a squeeze bottle and cures quickly. This cyanoacrylate adhesive is dispensed from a flexible container; pinch a precise drop or squeeze for a steady bead. Recommended Applications Features: Gasket attachment Small joint assembly Jewelry assembly Orthopedics and footwear Creates a Strong, Durable, Long-Lasting Bond Once applied, our 3M™ Scotch-Weld Instant Adhesive CA40 typically reaches handling strength in under 20 seconds, ...
High-Tack and Quick to Bond Formulated to be fast-tacking, 3M™ Hi-Tack 76 Spray Adhesive is an industrial aerosol spray adhesive with high-tack properties for one-surface bonding applications. This high-tack adhesive effectively bonds materials, including rubber, fabric, felt, foil, glass, cardboard, wood, metal and many hard-to-hold materials, such as polyethylene and polypropylene. We designed our 3M™ Hi-Tack 76 Spray Adhesive with a variable-width lace spray pattern to minimize waste and overspray. Its low-misting property also allows for precise spray control. Recommended ...
Fast Bonds for Rubber and Vinyl As a high-performance, neoprene-based contact aerosol adhesive, 3M™ Rubber And Vinyl 80 Spray Adhesive produces high-strength and fast-setting bonds for strong application results. This rubber and vinyl adhesive provides tough bonds that exhibit exceptional heat resistance as well as resistance to plasticizing oils. These resilient bond properties offer excellent long-term durability for performance that is built to last. This product is typically used to bond rubber, supported vinyl, leather, pleather, wood, metal and many plastics. Recommended ...
3M™ Scotch-Weld™ Epoxy Adhesive DP100FR is a flame retardant, non-sag, two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Low viscosity for easy dispensing and levelling. Non-sag formulation ensures adhesive stays where applied. Features: UL 94 V-0 certified, FAR 25.853 60 second vertical burn test Adhesive formula cures rigid for high static load holding High shear ensures a permanent bonds Fast 6 minute work life with handling strength in about 15 minutes at room temperature ...
Fast-Acting, Long Lasting 3M™ Hi-Strength 90 Bulk Spray Adhesive is a long-time member of 3M™ portfolio of go-to, every day-use adhesives considered by many to be necessary at the factory. Recognized worldwide, this spray adhesive has demonstrated its reliability in countless applications. For many, "getting the job done" is just a spray away. This spray adhesive offers a high initial grab, sufficient bonding range and fast dry time. The high-solids content provides higher per square foot coverage than competing spray adhesives. The combination of maximum-strength bond and clean ...