Hot Plug
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | FS9026 |
| For Use With | Heavy Duty Whips |
| Description | Hot Plug |
| Brand | Checkers Industrial Products |
Related Products
Warn others of your vehicle's presence by attaching a Heavy Duty Quick Disconnect Flagstaff™ Warning Whip to your off-road vehicle. Warning whips, with either High-Vis flag or flag and light, provide easy identification of other vehicles or equipment in your area. Flagstaff™ Quick Disconnect Series flexible white fiberglass whips include a heavy duty flag and a Male Quick Disconnect for quick vehicle attachment (Female Quick Disconnect Base Mount must be purchased separately)
Tie Down Engineering 100' Perimeter Warning Line Pennants-Replacement, Yellow, Plastic/Nylon - 10087 105' Yellow Pennant for use with warning line system, features double stitch plastic over cord, exceeds OSHA requirements. 30 per master carton.
Features: 3, 5, 6, 8, 10, or 12, foot lengths available Rocket™ II Super Bright Waterproof LED Lights are up to 10 times brighter than competing brands Multiple patent-pending features Most weather-resistant whip on the market -75°C/- 103°F temperature rating of power cable Patent-pending waterproof hot plug connection with two conductor 12'' pigtail
Tie Down Engineering Folding Warning Line, Steel, 4 Stanchions And 100' Pennants - 65002 Folding Warning Line System- Four foldable stanchion system is lightwight, compact, easy to set up and requires less storage space. Spring activated legs lock firmly into place-no lost poles or locking pins Comes with 100 ft of bright yellow pennants. Stanchions are made of Pregalvanized Steel. Made In USA.
Tie Down Engineering Roofzone Tri-Leg Folding Warning Line System - 3 Leg (4 Stanchions And Flag) - 65017 Three leg folding warning line allows for a faster set-up and tear-down on commercial roofing projects. Constructed with heavy-duty Pre-galvanized steel tubing and a clear coat finish, preventing rusting from inside out. Each stanchion includes a retractable carry handle. Includes: 4 stanchions with 100' of warning line pennants. Made In USA.