Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hougen

Model # :WBB3185317

MPN #: 10540

Hougen® Pilot For 4" DOC Copperhead™ Annular Cutters

Product Description
Pilot for 4" Hougen Copperhead Carbide Tip Annular Cutters.

PRICE
$19.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter1/4 in
Diameter1/4 in

Product Details

TypeAnnular Cutter Pilot
Material51200 Steel
DescriptionPilot For Annular Cutters
Manufacturers Part Number10540
BrandHougen