- Automatic & Manual zero correction
- Gross Net Weighing
- Tare, Sample and manual
- Totaling with Sequence Number
- PieError Message Display w/ Auto Shut Off
- Protection: Load cells and cabling NEMA 5 with indicator NEMA 4 IP 65
- Battery: (4) AA Batteries
- Pump: Quick lift
HPT-X Pallet Jack Scale Truck, 5000 lb. Capacity, 27-3/16''W x 48''L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Functions:
PRICE
$1,479.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27-3/16 in |
| Height | 52 in |
| Lowered Height | 3-1/4 in |
| Raised Height | 7-7/8 in |
| Weight Capacity | 5000 lbs |
| Weight | 235 lbs |
| Distance Across Forks | 27-3/16 in |
| Fork Length | 48 in |
| Fork Width | 7-1/8 in |
Product Details
| Battery Type | AA |
| Assembly Required | No |
| Type | Manual Pallet Jack Scale |
| Color | Yellow |
| Steer Arc Degrees | 103 ° |
| Load Wheel Material | Polyurethane |
| Number of Batteries | 4 |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 110.41.006 |
| Steer Wheel Material | Rubber |
| Brand | Ravas |
Warranty
| Warranty | 1 Year |