Ravas iJack-40 Electric Pallet Jack with Scale, 4000 lb. Capacity, 27"W x 46"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
The Ravas iJack-40 is an electric pallet jack with a built in scale designed to weigh and lift loads up to 4,000 lbs. Easy to operate and perfect for navigating tight spaces within trailers and warehouse floors, the Ravas iJack-40 is powered by a lithium-ion battery and comes standard with wireless connection and NTEP (legal for trade) technology. Ideal for retail and commercial environments, the Ravas iJack-26 is an efficient, high ROI option for replacing your hand pallet jack or floor scale.
PRICE
$10,735.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 27 in |
| Height | 49-5/8 in |
| Lowered Height | 3-9/16 in |
| Raised Height | 7-3/4 in |
| Weight Capacity | 4000 lbs |
| Weight | 500 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 46 in |
| Fork Width | 6 in |
Product Details
| Battery Type | Rechargeable Battery |
| Assembly Required | No |
| Type | Electric Powered Pallet Jack Scale |
| Color | Multi-Color |
| Wheel Type | Solid |
| Steer Arc Degrees | 55 ° |
| Scale Accuracy | 0.10 % |
| Load Wheel Material | Polyurethane |
| Operation | Electric |
| Manufacturers Part Number | 203.83.4 |
| Steer Wheel Material | Polyurethane |
| Brand | Ravas |
Warranty
| Warranty | 1 Year |
Compliance & Certifications
| Certifications | NTEP (Legal for Trade) Certified |