Ravas Ergotruck2 Electric Pallet Jack with Scale, 3300 lb. Capacity, 27"W x 45-5/16"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
The Ravas Ergotruck2 is an electric pallet jack with a built in scale designed to weigh and lift loads up to 3,300 lbs. Easy to operate and perfect for navigating tight spaces within trailers and warehouse floors, the Ravas Ergotruck2 is powered by a lithium-ion battery and is highly accurate within .01% of the load lifted. Ideal for retail and commercial environments, the Ravas Ergotruck2 is an efficient, high ROI option for replacing your hand pallet jack or floor scale.
PRICE
$7,949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 27 in |
| Height | 31-1/2 in |
| Lowered Height | 3-1/4 in |
| Raised Height | 7-11/16 in |
| Weight Capacity | 3300 lbs |
| Weight | 360 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 45-5/16 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
Product Details
| Battery Type | Rechargeable Battery |
| Assembly Required | No |
| Type | Electric Powered Pallet Jack Scale |
| Color | Red/Black |
| Wheel Type | Solid |
| Steer Arc Degrees | 55 ° |
| Scale Accuracy | 0.1 % |
| Load Wheel Material | Polyurethane |
| Operation | Electric |
| Manufacturers Part Number | PT-EL-EP-F4-RAL3000-USA |
| Steer Wheel Material | Polyurethane |
| Brand | Ravas |
Warranty
| Warranty | 1 Year |