Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169840

MPN #: HS-10

Krowne® HS-10 - 16" Wide Hand Sink With Side Support Brackets, Wrist Handles

Product Description
Krowne HS-10 - 16" Wide Hand Sink with Side Support Brackets

Features:

  • Krowne Hand Sink w/ Side Support Brackets
  • 16" x 15" OA
  • Wall Mount w/Bracket
  • 14" x 10" Front-To-Back x 6" Deep
  • Splash Mount Gooseneck Faucet
  • 1-1/2" Drain
  • Side Support Brackets
  • Stainless Steel Construction
  • Wall Mount Hand Sink


PRICE
$549.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/4 in
Width15-3/4 in
Height19-1/4 in
Weight16 lbs
Basin Depth5-5/8 in
Backsplash Height7-3/4 in
Basin Length9-3/4 in
Basin Width12-1/2 in
Gauge20 ga

Product Details

Flow Rate0.5 gal/min
TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberHS-10
Faucet Holes2
Handle StyleLever
BrandKrowne

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes