- Krowne Drop-In Hand Sink
- 3 Compartment
- 36" x 18" x 10" OA
- 10" x 14" x 10" Deep Bowl
- w/Deck Mounted Faucet
- 1-1/2" Drain
- Stainless Steel Construction (34" x 14-1/4" Cutout)
Krowne® HS-3819 Three Compartment Drop-In Hand Sink 36" x 18"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$659.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 36 in |
| Height | 10 in |
| Weight | 45 lbs |
| Basin Depth | 10 in |
| Basin Length | 14 in |
| Basin Width | 10 in |
| Gauge | 20 ga |
Product Details
| Flow Rate | 1.8 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 3 |
| Mounting Location | Deck |
| Material | Stainless Steel |
| Number of Compartments | 3 |
| Manufacturers Part Number | HS-3819 |
| Faucet Holes | 2 |
| Handle Style | Wrist Blade |
| Brand | Krowne |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |