HeartSine® Samaritan® PAD Pediatric Pad-Pak, Pink
Write a Review
|
Questions & Answers (0)
Product Description
The HeartSine® samaritan® PAD Pediatric Pad-Pak is a replacement cartridge designed for use with compatible HeartSine samaritan PAD automated external defibrillators (AEDs). The cartridge integrates both the AED battery and pediatric defibrillation electrodes into a single, easy-to-replace unit that helps simplify device maintenance and readiness.
The pediatric Pad-Pak is designed for children between 1 and 8 years of age or weighing up to 55 lb (25 kg). When installed, the AED automatically adjusts the therapy energy level to support safe defibrillation for pediatric patients during sudden cardiac arrest response.
By combining the battery and electrode pads into one cartridge with a single expiration date, the Pad-Pak helps streamline maintenance and reduce the number of components that must be monitored. It is designed for use with HeartSine® samaritan® PAD AED systems commonly used in workplaces, schools, public access locations, and emergency response programs.
The pediatric Pad-Pak is designed for children between 1 and 8 years of age or weighing up to 55 lb (25 kg). When installed, the AED automatically adjusts the therapy energy level to support safe defibrillation for pediatric patients during sudden cardiac arrest response.
By combining the battery and electrode pads into one cartridge with a single expiration date, the Pad-Pak helps streamline maintenance and reduce the number of components that must be monitored. It is designed for use with HeartSine® samaritan® PAD AED systems commonly used in workplaces, schools, public access locations, and emergency response programs.
PRICE
$299.95
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 12 in |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Type | Pediatric Pad-Pak |
| Package Quantity | 1 |
| Color | Pink |
| Manufacturers Part Number | PAD-PAK-02 |
| Brand | HeartSine |