6-Flute Chatterless Countersinks
Developed by Severance Tool, the flutes of the 6-flute Chatterless-Countersinks™ are designed with staggered cutting angles to eliminate the harmonics that cause chatter in conventional tools. They feature a positive shearing action, are designed to take heavy cuts and produce exceptionally smooth seats. These six fluted countersinks give long service life because the cutting load is distributed over six cutting edges. Use them in your milling machine, drill press, screw machine, lathes, automatics, special machines, feed units, and hand tools.
Severance HSS 6 Flute Chatterless™ Countersink 1/2" Dia. 90 Degree
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Shank Diameter | 3/8 in |
| Diameter | 1/2 in |
Product Details
| Type | 6 Flute Countersink |
| Material | HSS |
| Manufacturers Part Number | CK-1/2-45 |
| Angle | 90° |
| Number of Flutes | 6 |
| Brand | Severance |