Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WRB556986

MPN #: 1510683

HSS #3 MTShank 4 Flute Import Core Drill, 1-1/16" DIA x 6-5/8" Flute x 11-1/4" OAL

Product Description
High Speed Steel TMX Taper Shank Core Drill. HSS Taper Shank 4 Flute TMX Core Drill, 1-1/16" cutting diameter x 6-5/8" flute length x 11-1/4" overall length (OAL) with # 3 MT shank.
  • Core drills can enlarge a hole up to 40% of it's original diameter


PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Fractional Diameter1-1/16"
Shank Size# 3 MT in
Flute Length6-5/8 in
Cutting Diameter1-1/16 in
Decimal Equivalent1.0625"

Product Details

Shank TypeTaper
Drill StyleCore Drill
Country of OriginImport
FinishBright
MaterialHSS
Shank Style3 Morse Taper
Manufacturers Part Number1510683
Number of Flutes4