Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB558498

MPN #: B558498

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 9/32"

Product Description
High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 3 Flute, 9/32" cutting diameter x 17/64" shank diameter x 3-1/16" shank length x 3-13/16" OAL with 3/32" pilot hole diameter for pilots 1/8" to 7/32".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


PRICE
$25.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-13/16 in
Pilot3/32"
Pilot Hole3/32 in
Cutting Diameter9/32 in
Shank Diameter17/64 in
Diameter9/32 in
Shank Length3-1/16 in

Product Details

TypeInterchangeable Pilot
Shank TypeStraight
MaterialHSS
DescriptionCounterbore
Manufacturers Part NumberB558498
Number of Flutes3