Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Spiral Point Taps

33 Results

Availability

Type

TPI

View All TPI

Brand

View All Length
33 Results
Compare
BESTSELLER
1
1
$12.00
Ships in 5 Business Days

Material

HSS

TPI

18

H Limit

H3

Direction of Rotation

Right Hand

Compare
BESTSELLER
1
1
$9.60
Ships in 4 Business Days

Material

HSS

H Limit

3-13/16

Thread Size

M8.0 x 1.25 in

Compare
1
1
$11.75
Ships in 2 Business Days

TPI

32

H Limit

H3

Direction of Rotation

Right Hand

Finish

Tin Coated

Compare
1
1
$4.81
Ships in 3 Business Days

Material

HSS

TPI

20

H Limit

H3

Direction of Rotation

Right Hand

Compare
BESTSELLER
1
1
$8.40
Ships within 1 Business Day

TPI

20

H Limit

H3

Direction of Rotation

Right Hand

Finish

Plain

Compare
1
1
$89.85
Sold in packages of 3 / $29.95 ea
Ships within 1 Business Day

Material

HSS

TPI

2.0

Direction of Rotation

Right Hand

Thread Size

M16x2.0 in