Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB558531

MPN #: B558531

Import HSS Single Flute Countersink, 82°, 3/8" DIa.

Product Description
High Speed Steel Single Flute TMX Countersink with 82° angle. HSS Single Flute TMX Countersink, 82° angle, 3/8" diameter x 1/4" shank diameter X 1" shank length x 2" overall length (OAL).
  • Single flute provides smooth surface finish


PRICE
$6.20

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
FluteSingle in
Shank Diameter1/4 in
Diameter3/8 in
Shank Length1 in

Product Details

TypeSingle Flute
MaterialHSS
DescriptionCountersink
Manufacturers Part NumberB558531
Angle82°
Number of Flutes1