Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB556604

MPN #: 5-658-8235

HSS Import 4 Flute Machine Countersink, 82°, 1-1/2" Dia.

Product Description
High Speed Steel TMX 4 Flute Machine Countersink 82° angle. HSS TMX 4 Flute Machine Countersink, 82° angle, 1-1/2" diameter x 1/2" shank diameter X 2-1/4" shank length x 5-3/8" overall length (OAL).
  • Designed with angular relied for machine countersinking, excellent in lathe applications


PRICE
$135.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Shank Diameter1/2 in
Diameter1-1/2 in
Shank Length2-1/4 in

Product Details

Type4 Flute
MaterialHSS
DescriptionMachine Countersink
Manufacturers Part Number5-658-8235
Angle82°
Number of Flutes4