Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641992

MPN #: SDL310

Extech SDL310 Thermo-Anemometer/Datalogger, Green/Orange, Vane Sensor, 7.2"L

Product Description
Extech SDL310 Thermo-Anemometer/Datalogger, Green/Orange, Vane Sensor, 7.2"L

Vane thermo-anemometer/datalogger measures air temperature to 122°F (50°C) and air velocity to 4930 ft/min. Records data on an SD card in excel® format for easy transfer to a PC for analysis.

Complete with:
  • 6 x AA batteries
  • SD card
  • Vane sensor with 3.9 ft (120 cm) cable
  • Hard carrying case
PRICE
$589.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.2 in
Width1.9 in
Height2.9 in

Product Details

DigitalYes
Package IncludesSdl310, 6X Aa Batteries, Sd Card, Sensor, Hard Carrying Case
ColorGreen/Orange
Mounting LocationNone
Display TypeLCD
DescriptionThermo-Anemometer/Datalogger
Manufacturers Part NumberSDL310
WaterproofNo
BrandExtech
Sensor TypeVane