Simoniz® Z-100 Heavy Duty Butyl Degreaser, 5 Gallon Pail - Z4565005
Write a Review
|
Questions & Answers (0)
Product Description
Simoniz® Z-100 Heavy Duty Butyl Degreaser 5 Gallon Pail, 1/Case - Z4565004
Effective as pressure was detergent
Effective as pressure was detergent
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Degreaser |
| Scent | Unscented |
| Size Type | 5 Gallon Pail |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 1 Pail |
| Description | Z-100 Heavy Duty Butyl Degreaser |
| Manufacturers Part Number | Z4565004 |
| Dilution Ratio | 1:60 |
| Brand | Simoniz |