Milwaukee Hand Truck 48866 - P-Handle - Pneumatic Wheels - 800 Lb. Capacity - Red
Write a Review
|
Questions & Answers (0)
Product Description
This Milwaukee P-handle truck has an 800 lb load capacity. The P-handle allows for one or two hand operation. The 18" wide toe plate accommodates a larger and bulkier load. Wheel guards are there to protect the load from the tires. 51" height is great for high stacking applications. 12" pneumatic tires help cushion the load and allows the truck to roll over uneven surfaces. Steel frame is made in the USA. Powder coated Red. Milwaukee-The Name the Pros Trust.
PRICE
$129.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 20 in |
| Height | 51 in |
| Weight Capacity | 800 lbs |
| Weight | 33 lbs |
| Wheel Diameter | 12 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Red |
| Wheel Type | Pneumatic |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 48866 |
| Handle Style | Continuous |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |