Friedrich USC Sleeve for Friedrich Uni-Fit Thru-the-Wall Air Conditioners. Includes standard grille in expanded aluminum grille design.
Friedrich USC Sleeve For Friedrich Uni-Fit Thru-the-Wall Air Conditioners
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 25-7/8 in |
| Depth | 16-3/4 in |
| Height | 15-1/2 in |
| Weight | 24.3 lbs |
Product Details
| Type | Accessory |
| Color | White |
| Manufacturers Part Number | USC |
| Brand | Friedrich |
Related Products
Upgrade your home comfort with this 8,000 BTU wall air conditioner designed to efficiently cool rooms up to 350 square feet. Perfect for bedrooms, living rooms, and apartments requiring a through-the-wall installation, this unit delivers steady, reliable performance while maintaining a clean, built-in appearance. Equipped with three fan speeds and multiple cooling settings, this wall-mounted air conditioner allows you to tailor airflow to your comfort level. The built-in air ionizer helps reduce airborne particles for fresher indoor air, while the reusable, washable filter makes routine ...
The TCL 8,000 BTU Smart Through-the-Wall Air Conditioner is equipped with a 4,200 BTU heater so you can set and maintain your ideal temperature in spaces up to 350 sq. ft. And with its included remote and the TCL Home mobile app, you can adjust its settings without having to get up from the comfort of your couch. You can also pair it with Alexa or Google Assistant-enabled devices to control it with simple voice commands. This wall unit helps keep your energy bill low with Sleep and Eco modes that prioritize energy efficiency, and it includes several fan speeds (low, medium, high, and auto ...
Slimduct® 77mm (2-3/4") Soffit Inlet, White Slimduct® professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct® will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.
The Frigidaire® 12,000 BTU wall air conditioner allows you to enjoy optimum circulation and cooling with directional airflow and three different fan speeds. Designed for rooms up to 550 square feet, this unit is perfect for apartments, offices, or any medium sized space. Use the 24-hour programmable timer to preset the unit to turn on and off in half hour increments, or whenever you want, so that you can maintain optimal comfort while at home. Enjoy maximum comfort and quiet operation with sleep mode, where the temperature gradually increases a few degrees over the course of the evening. ...
Streamline® Ductless Line Set with 1/2" Suction & 1/2" Liquid Insulation, 1/4" OD x 3/8" OD x 50'L, Black Streamline® Line Sets & Suction Lines are now available with our unique Duraguard UV™ Solar Resistant Insulation. This high-quality insulation has a durable, weather-resistant jacket and is designed to handle the toughest solar and weather conditions. Streamline® Line Set Features: Made and assembled in the USA Copper Tube UL Recognized to 700 PSI MWP 10-year limited warranty on copper tube R410A Engineered and Tested ASTM B1003 Duraguard UV™ Insulation Features: Abrasion ...