Take 15% off your entire order!

Offer applied at checkout

SpectraCool G28 Series Indoor Enclosure Air Conditioner, 6000 BTU, 115V

SpectraCool G28 Series Indoor Enclosure Air Conditioner, 6000 BTU, 115V

Item #: WBB2322699

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 115
  • 230
  • 460

115

Price: $3,782.00

$630.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,782.00 or save 5% on purchase.

Quantity

SpectraCool G28 Series Indoor Enclosure Air Conditioner, 6000 BTU, 115V

Hoffman's G series SpectraCool enclosure air conditioners provide total climate control in a packaged unit for applications ranging from industrial automation, telecommunications equipment, waste water treatment systems, package handling equipment, security and defense systems, and more.

Features
  • Energy-efficient rotary compressor on most models
  • Exterior and partially recessed mounting options
  • Attractive industrial design with minimal use of visible fasteners
  • Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side
  • Galvanized sheet-metal cover for rugged factory and outdoor environments
  • Easy-mount flanges for simple installation
  • Cut-out adapter options for enclosures with Genesis and T-Series air conditioners enable users to easily transition to the new unit
  • Dust-resistant condenser coil allows the unit to be run filterless in most applications
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • Mounting hardware, gaskets and user manual furnished with the unit
  • Every unit functionally tested before shipping


Standard Indoor Air Conditioner models also include:
  • Active condensate management with heater strip
  • Power-off relay for door switch and other system requirements
  • Malfunction switch
  • Corrosion-resistant components
  • Head pressure control


Product Specifications

  • BRANDNvent / Hoffman
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERG280616G050
  • BTU COOLING6,000
  • WIDTH INCHES17
  • HEIGHT INCHES28-1/2
  • DEPTH INCHES10
  • WEIGHT LBS84
  • COLOR FINISHGray
  • VOLTAGE115
  • PHASE1
  • HERTZ (HZ)60
  • AMPS COOLING11.4
  • WATTS COOLING1,874
  • WATTS HEATING---
  • TEMPERATURE RANGE COOLING (F°)-40 To 131
  • CFM HIGH---
  • REFRIGERANTR407C
  • APPROVALS OR CERTIFICATIONSUL, cUL Listed
  • LIMITED WARRANTY YEARS1
  • REFRIGERANT CHARGE OZ20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SpectraCool G28 Series Indoor Enclosure Air Conditioner, 6000 BTU, 115V

SpectraCool G28 Series Indoor Enclosure Air Conditioner, 6000 BTU, 115V

Item #: WBB2322699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant