Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
McDonnell & Miller Series RS High Pressure Remote Sensor, RS2BR1, 2 Levels
See all 3 items in product family

McDonnell & Miller Series RS High Pressure Remote Sensor, RS2BR1, 2 Levels

Item #: WBB916125

Sold By: globalindustrial.com

Expected ship date 05/09/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 320.95
Product Information
Customer Review
Product Q&A
Accessories
McDonnell & Miller Series RS High Pressure Remote Sensor, RS2BR1, 2 Levels

NEMA 4X Enclosure. For sophisticated multi-level control in tanks, boilers and hydronic systems. Remote sensors, which thread into the top of the boiler or tank, are available with 1, 2, 3, 4 or 5 probes of ® F CB DA Probe varying lengths that can easily be cut to desired set points. Probe lengths 12 - 72" (2. 5 - 183cm) in 12" (2. 5cm) increments (purchased separately). Control, remote sensor and probe(s) must be ordered separately. Order Spacer S-4 when 2 or more probes greater than 36" (914mm) will be used. No blow down required. Maximum Temperature 406°F (208°C). Maximum Pressure 250 psig (17. 6 kg/cm. Made in the USA.

Product Specifications

    • BRANDMcDonnell & Miller
    • WIDTH INCHES3-1/4
    • DEPTH INCHES4
    • HEIGHT INCHES3-7/8
    • WEIGHT LBS3.3
    • MODEL NUMBERRS2BR1
    • SERIESRS
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER179525
    • TYPERemote Sensor, 2 Levels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!