Honeywell Spark Ignitor Sensor W/ Style D Mounting Bracket Q347A1012-U
Write a Review
Questions & Answers (0)
Spark Ignitor Sensor with style D mounting bracket.
Specifications
Weights & Dimensions
| Length | 2-1/32 in |
Product Details
| Manufacturers Part Number | Q347A1012 |
| Description | Spark Ignitor Sensor |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Related Products
Features Solid state plug-in amplifiers that respond to flame detector inputs to indicate the presence of flame when used with 7800 SERIES relay modules. Flame failure response time of 0.8 or 3.0 seconds Flame signal strength ranges from 0.0 to 5.0 VDC Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation Flame signal test jacks to measure amplifier flame signal voltage Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES ...
Features Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection C7027 mounts on a 1/2" sighting pipe by using an integral collar Detectors can be wired in parallel for difficult sighting applications C7027 seals against pressures up to 5 PSI (34.5KPA) when correctly installed Allows for blast tube mounting due to compact size C7044 mounts with a two screw bracket The C7044 UV sensor tube is enclosed in a stainless steel housing C7044 has the ...
Features Dynamic self-checking flame detector used with R7861 Dynamic Self-check Amplifiers for sensing the ultraviolet radiation generated by the combustion of gas, oil, or other fuels Oscillating shutter interrupts ultraviolet radiation reaching the UV sensor to provide the UV sensor tube checking function Can be mounted horizontally, vertically or at any angle in between The detector requires faceplate alignment and has integral locating reference points to assure proper operation of the shutter mechanism Field replaceable ultraviolet sensing tube and quartz viewing window Models with ...
Honeywell Flame Sensor C7035A1056, UV Minipeeper, -40 To +250°F Range, 12 Ft. Leads Features Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection Mounts on a 1" sighting pipe by using an integral collar Protects the sensing tube with a shield Meets outdoor rain tight requirements of Underwriters Laboratories Inc., NEMA 4 and NEMA 4X Wires in parallel for difficult sighting applications Seals against pressures as high as 5 PSI (34.5 KPA) when ...
Flame failure response time of 0.8 or 3.0 seconds. Flame signal strength ranges from 0.0 to 5.0 Vdc. Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation. Flame signal test jacks to measure amplifier flame signal voltage. Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure. Compatible with existing Honeywell flame detectors (order separately).