take 10% off our everday low prices!

Offer applied at final checkout

Temperature Control - 90-264VAC, 1/4Din, SSR-5VDC, TEC58007

Temperature Control - 90-264VAC, 1/4Din, SSR-5VDC, TEC58007

Item #: WBB383092

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $350.49

Save $10.51 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Temperature Control - 90-264VAC, 1/4Din, SSR-5VDC, TEC58007

Features:
  • Ramp & Soak Programmable Control
  • Nine recipes (profiles) available using 64 segments maximum per recipe
  • Each recipe can be divided into 3 lengths: 16, 32 or 64 segments
  • Event Input - one of 8 functions can be chosen: start run mode, hold mode, abort recipe, manual mode, failure transfer, turn off, segment advance, select 2nd set of PID parameters
  • Event Output - 3 relays are available. Can be programmed to any segment or end of recipe
  • Analog Retransmission - optional mA or VDC transfer of PV or SV values
  • Highly accurate universal input with 18 bit analog to digital converter
  • Bright 0.40" (10mm) red LED process display
  • Fast sample rate - 200ms
  • Fuzzy logic autotune PID - 2 sets of values can be used
  • Optional RS-485 or RS-232 communications interface
  • Programming port available for PC connection allowing quick set-up
  • Lockout protection guards against unauthorized setting changes
  • Bumpless transfer allows continued temperature setting if sensor fails
  • Universal input power - 90-250 VAC or 11-26 VAC/VDC
  • Short panel depth required

Product Specifications

  • BRANDTempco
  • LENGTH INCHES3-3/4
  • WIDTH INCHES3-3/4
  • DEPTH INCHES2-9/16
  • TEMPERATURE CONTROL RANGE °FBased on Input
  • VOLTAGE264 / 90
  • CONTROL MODEPID
  • OUTPUTSSR-dvr, 5Vdc
  • SENSOR INPUTProgrammable
  • DIN SIZE1/4
  • DISPLAY TYPEDual Digital
  • DESCRIPTIONTemperature Controller
  • TYPEDigital
  • LISTING, RATING, CERTIFICATIONUL, CSA, CE
  • MANUFACTURER'S PART NUMBERTEC58007
  • MODELTEC-4500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Temperature Control - 90-264VAC, 1/4Din, 4-20mA/3Relay, TEC55017

Item #: WBB383092

Not Yet Rated

Usually ships in 5 to 8 days

$348.39

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Temperature Control - 90-264VAC, 1/4Din, SSR-5VDC, TEC58007

Temperature Control - 90-264VAC, 1/4Din, SSR-5VDC, TEC58007

Item #: WBB383092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top