Thermostat Limit Switches
Related Products
Summit FS24LMED2 Compact Manual Defrost Medical All-Freezer with Digital Thermostat, 1.4 Cu.Ft. Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions. The FS24LMED2 is a compact manual defrost all-freezer designed for use on top of counters. This unit is designed with an external front control panel that allows users to adjust and monitor the temperature without opening the door and exposing ...
PECO Industrial Coiled Temperature Controller TF115-023 Temperature Range -30°-100°F with Nema 4X Enclosure Features: T115 thermostat offers one control for Heating or Cooling Its NEMA 4X Enclosure Complies with N.E.C. Article 547 The low mass, high surface area of stainless steel coiled sensor provides rapid response to temperature change Featuring SPDT switches it delivers reliable temperature control for industrial, commercial, and agricultural applications 1 Heat, 1 Cool Stage 1 Year Warranty
No Programming Required. Featuring a user-friendly interface of 3 oversized, back-lit preset temperature buttons that can be personalized (Home / Away / Sleep). Simply press the custom comfort preset button that applies and have confidence that the room will reach optimal temperature within minutes. Combining industry leading temperature sensing technology with a modern sleek design, King's K700E series achieves lower energy consumption with higher comfort levels by reducing temperature swings as compared to economy models.
Non-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC The thermostat provides indoor temperature control for various office, residential, and commercial applications. The thermostat has a heat/cool setting allowing you to adjust the temperature for easy climate control. The backlit LCD display allows you to easily read the temperature settings in dark or dimly lit areas. The 6 wiring terminals are located on the back of the thermostat to support different mode types. The batteries must be installed with the correct polarity and battery type for proper unit functionality. Includes 2 ...
Sensor replacement for Trane models X13790464, 41901120, SEN01280. Series 155 commercial zone sensors are specifically engineered to work within Trane VariTrac zoning, Tracer Summit building control and Voyager unitary climate systems. These best-value sensors enable HVAC professionals to deliver excellent control, monitoring, energy management and equipment diagnostic functions to a Trane centralized controller.