Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KUUL® Vitality Media 2 x 12 x 48 45/45 - Pkg Qty 18
See all 6 items in product family

KUUL® Vitality Media 2 x 12 x 48 45/45 - Pkg Qty 18

Item #: WBB2304081

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.95 each

Sold in packages of 18

Price: $575.10
Product Information
Customer Review
Product Q&A
Accessories
KUUL® Vitality Media 2 x 12 x 48 45/45

KUUL® evaporative media is a specialized series of premier evaporative media comprised of a unique blend of superior raw materials and a proprietary application of intelligent design to provide enhanced cooling performance. We use only the highest quality raw materials and manufacture all products to the highest quality standards. KUUL evaporative media is engineered to be resistant to hostile environments, but proper maintenance practices for cleanliness, hygiene and scale control is necessary to ensure product longevity.

Please follow these manufacturer recommended guidelines for maximum product life of your KUUL evaporative media :
  • Maintain water distribution for proper washing of the media.
  • Frequently check system for damaged or clogged pieces of media. A soft bristled brush can be used to remove heavy debris.
  • Use disinfectants at low and safe concentrations per manufacturer guidelines (chlorine at 1-2 ppm can be beneficial as a disinfectant).
  • Provide a water supply with pH less than 8 and greater than 6. Water supply should be free of excessive dissolved solids and nutrients.
  • Avoid using reverse osmosis or deionized water.
  • Control sump water concentration with continuous bleedoff (3-4% per day) or sump dumping.
  • Keep on/off wetting cycles to a minimum; however, media should be allowed to dry completely once every 24 hours.
  • Keep the media and sump shaded from direct sunlight.


These steps are required for product longevity and will allow large debris wash off, minimal living organism development, low mineral concentrations in sump and ensure damage is not caused by aggressive water treatments.

Product Specifications

    • BRANDKuul Comfort
    • WIDTH INCHES12
    • DEPTH INCHES2
    • HEIGHT INCHES48
    • WEIGHT LBS1.33
    • DESCRIPTIONKuul Vitality Media 2 x 12 x 48 45/45
    • PACKAGE QUANTITY18
    • MANUFACTURER PART NUMBERKUV021248M00E
    • COLOR FINISHNatural

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!