Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portacool

Model # :WBB3160146

MPN #: FLPR0009-02K

Portacool® Media Flap For Apex™ 2000 Portable Evaporative Coolers

Product Description
Portacool® Apex™ 2000 Media Flap.

Features:
  • Genuine Portacool® Authorized Replacement Part
  • Replacement parts come preassembled and with quick connect in place for easy installation
  • Installation resources are provided online and through Portacool's® customer care team
  • Dimension (WDH): 5"W x 5"D x 46"H
  • Weight: 4 lb.
  • Warranty: 1 Year


PRICE
$60.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth46 in
Height5 in
Weight4 lbs

Product Details

TypeMedia Flap
Manufacturers Part NumberFLPR0009-02K
For Use WithApex 2000
BrandPortacool

Warranty

Warranty1 yr