- Portacool® replacement digital LLI control kit for the Apex series portable evaporative cooler is a genuine authorized Portacool® replacement part and designed to meet the exact performance requirements of Portacool®-branded portable evaporative coolers
- Fits all Portacool® Apex models
- Installation skill level - comes preassembled for easy replacement
- Complete kit - control panel and hardware included for quick and easy installation
- Service Assurance - backed by Portacool's® customer service experts
Portacool® Digital Liquid Level Indicator Kit For Apex 500 & 700 Portable Evaporative Coolers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 12 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Water Level Guage |
| Manufacturers Part Number | FLIS0001K |
| For Use With | Apex 500, 700 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |