Confined Space Blowers
Confined space blower fans ensure optimal air flow and circulation in confined areas. Powerful motors with high voltage and horsepower amounts move air with force to ensure industrial areas are properly ventilated. An array of sizes and fan diameters allow for these commercial fans to be used in a variety of confined spaces and environments.
Most Relevant
Confined Space Blowers Accessories
Global Industrial Confined Space Ventilation & Blower Fans

Global Industrial™ Confined Space Ventilation & Blower Fans offer powerful air circulation in tight, enclosed areas. These blowers are designed for hazardous and non-hazardous applications, and are flame retardant with the ability to withstand high temperatures. Global Industrial portable blower fans are available in a range of diameters and voltage amounts to meet your space needs.
| Compare | Image | Fan Diameter | CFM | Voltage | Horsepower | Type | Duct Length | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 16 in | 3300/3600 CFM | 120 V | 1.2 HP | Blower Fan | - | Ships Same Day WB292605 | $359.95 | ||
![]() | 16 in | 4000 CFM | 115 V | 1 HP | Blower Fan | - | WB293037 | $465.95 | ||
![]() | 8 in | 1000 CFM | 115 V | 1/3 HP | Blower Fan | - | Ships Same Day WB293034 | $255.95 | ||
![]() | 12 in | 2700 CFM | 115 V | 1 HP | Blower Fan | - | Ships Same Day WB293036 | $385.95 | ||
![]() | 12 in | 1950/2100 CFM | 120 V | 3/5 HP | Blower Fan | - | Ships Same Day WB246343 | $255.95 | ||
![]() | 16 in | 2422/2850 CFM | 120 V | 1 HP | Blower Fan | 32 ft | Ships Same Day WB292647 | $395.95 | ||
![]() | 8 in | 1000 CFM | 115 V | 1/3 HP | Blower with Canister & Ducting | 25 ft | Ships Same Day WB293035 | $395.95 | ||
![]() | 16 in | 2422/2850 CFM | 120 V | 1 HP | Blower Fan | 16 ft | Ships Same Day WB292646 | $465.95 | ||
![]() | 8 in | 485/570 CFM | 120 V | 1/8 HP | Blower Fan | 32 ft | Ships Same Day WB246430 | $249.95 | ||
![]() | 8 in | 800/890 CFM | 120 V | 1/4 HP | Blower Fan | - | Ships Same Day WB246340 | $219.95 |
Showing 1-10 of 13 results
Allegro Confined Space Ventilation & Blower Fans

Allegro confined space ventilation and blower fans are designed to move large volumes of air in areas with limited access. They are lightweight and portable and can be used with a variety of ducts and accessories. Choose from diameters ranging from 6 - 26 inches and multiple voltage options to fit your project needs.
Showing 1-10 of 46 results
Allegro Confined Space Blower Fan Packages & Systems

Allegro Confined Space Blower Fan Packages & Systems provide a complete solution for maintaining and monitoring air quality in confined spaces. The packages are easy to set up and operate and provide reliable, efficient ventilation for all confined spaces. Package components vary by model and can include a confined space blower fan, canister, ducting, and more.
Showing 1-10 of 39 results
Ramfan Safety Blower Exhaust Fans

Ramfan Safety Blower Exhaust Fans are designed to offer an efficient and effective solution for ventilating hazardous environments. These fans are lightweight, compact, and have an enclosed motor for safety and durability. With diameters ranging from 8 - 16 inches, these exhaust blower fans are made to fit in confined spaces.