Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech AC Current Sensing Switch ACCS 40, 120V/2.5A

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Fantech AC Current Sensing Switch ACCS 40, 120V/2.5A

Item #: WBB2146456

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Fantech AC Current Sensing Switch ACCS 40, 120V/2.5A

Current sensing switch relay. 120V, 2.5A.

Product Specifications

    • AMPS2.5
    • BRANDFantech®
    • COLOR FINISHWhite
    • DESCRIPTIONAC Current Sensing Switch
    • HERTZ (HZ)60
    • LENGTH INCHES3-1/2
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER PART NUMBERACCS 40
    • MODEL40361
    • PHASE1
    • VOLTAGE120
    • WEIGHT LBS0.992
    • WIDTH INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!