Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Zone® CZ700T Turbo Fan Kool Machine 20"

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Comfort Zone® CZ700T Turbo Fan Kool Machine 20"

Item #: WBB1574534

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Comfort Zone® CZ700T Turbo Fan Kool Machine 20"has three speed settings and high velocity for user convenience. Room-to-room circulation assists air conditioners and outside air exchanges. 180-degree tilt has quiet operation. Made of rust-free material. Carry handle included for easy mobility. ETL, cETL Listed.

Features:

  • 3 Speed Settings
  • High Velocity
  • Uses: Room-to-Room Circulation, Assisting Air Conditioners, Outside Air Exchange
  • 180° Tilt
  • Lightweight, Modern Design
  • Quiet & Efficient
  • Rust Free Material
  • Carry Handle
  • Minimal Assembly

Product Specifications

    • BRANDComfort Zone®
    • CFM HIGH673
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES23-1/2
    • LENGTH INCHES22-3/4
    • FAN DIAMETER INCHES20
    • WEIGHT LBS8.16
    • MANUFACTURER'S PART NUMBERCZ700T
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic/Metal
    • HORSEPOWER.08
    • WATTS64.8
    • PHASE1
    • AMPS.54
    • SPEEDS3
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1 Year Product Replacement
    • APPROVAL / CERTIFICATIONETL, cETL Listed
    • APPLICATIONPersonal Use
    • TYPERound/Self Standing
    • MOUNT TYPEFree-standing
    • POWER CORD LENGTH FEET5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!