Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Zone® CZHV12B High Velocity Fan 12"

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Comfort Zone® CZHV12B High Velocity Fan 12"

Item #: WBB1574535

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Comfort Zone® Blower Fans

Comfort Zone® CZHV12B High Velocity Fan 12" offers three speeds and high velocity for user convenience. 360-degree adjustable vertical tilt and all metal construction provide quiet operation. Carry handle provides easy mobility.ETL, cETL Listed.

Features:

  • 3 Speeds
  • High Velocity
  • 360° Adjustable Vertical Tilt
  • All Metal Construction
  • Quiet and Efficient
  • Carry Handle

Product Specifications

    • BRANDComfort Zone®
    • CFM HIGH523
    • WIDTH INCHES6-1/2
    • HEIGHT INCHES15-1/2
    • LENGTH INCHES16
    • FAN DIAMETER INCHES12
    • WEIGHT LBS6.5
    • MANUFACTURER'S PART NUMBERCZHV12B
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • HORSEPOWER.069
    • WATTS51.6
    • PHASE1
    • AMPS.43
    • SPEEDS3
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1 Year Product Replacement
    • APPROVAL / CERTIFICATIONETL, cETL Listed
    • APPLICATIONPersonal Use
    • TYPERound/Self Standing
    • MOUNT TYPEFree-standing
    • POWER CORD LENGTH FEET5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!