Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Sold in a Pack of 6

Comfort Zone® CZHV9B High Velocity Fan 9" - Pack of 6

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Comfort Zone® CZHV9B High Velocity Fan 9" - Pack of 6

Item #: WBB1574538

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.00
Product Information
Customer Review
Product Q&A
Comfort Zone® Blower Fans

Comfort Zone® CZHV9B High Velocity Fan 9"offers three speeds and high velocity for user convenience. 360-degree adjustable vertical tilt and all metal construction provide quiet operation. Carry handle provides easy mobility. Sold in packs of 6. ETL, cETL Listed.

Features:

  • Pack of 6 Fans
  • 3 Speeds
  • High Velocity
  • 360° Adjustable Vertical Tilt
  • All Metal Construction
  • Quiet and Efficient
  • Carry Handle

Product Specifications

    • BRANDComfort Zone®
    • LENGTH INCHES5-1/4
    • WIDTH INCHES12
    • HEIGHT INCHES11-1/4
    • FAN DIAMETER INCHES9
    • CFM HIGH136
    • WEIGHT LBS3.17
    • PHASE1
    • WATTS25.6
    • HORSEPOWER.034
    • TYPERound/Self Standing
    • APPLICATIONPersonal Use
    • LIMITED WARRANTY YEARS1 Year Product Replacement
    • SPEEDS3
    • AMPS.37
    • WIND SPEED14.7 F/S
    • APPROVALETL, cETL Listed.
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • POWER CORD LENGTH FEET5
    • MANUFACTURER'S PART NUMBERCZHV9B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!