Take 15% off your entire order!

Offer applied at checkout

+

Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze

Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze

Item #: WBB2255925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Premier Bronze
  • Matte Black

Premier Bronze

Price: $179.99

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze

The Rainsford is looking sharp and ready to impress. This casual design has universal appeal that will fit with almost any style of décor, and it's wet-rated to withstand direct rain contact and other extreme elements of outdoor environments. And most importantly, the impressive motor performance will keep you feeling comfortable for many years to come.

Features:
  • Direct Drive™ motor provides unparalleled power, silent performance, and reliability over decades of daily use.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.


Product Specifications

  • BRANDHunter Fan Co.
  • CFM HIGH3,173
  • HEIGHT INCHES12-13/16
  • FAN DIAMETER INCHES52
  • WEIGHT LBS17.69
  • DOWNROD LENGTH INCHES3
  • MANUFACTURER'S PART NUMBER53347
  • COLOR FINISHBronze
  • BLADE FINISHPremier Bronze
  • PHASE1
  • AMPS0.329
  • HERTZ (HZ)60
  • VOLTAGE120
  • SPEEDS3
  • LIMITED WARRANTY YEARSLimited Lifetime on the motor
  • SERIESRainsford
  • TYPEOutdoor
  • INCLUDESMotor, 5 Blades, 2 Downrod,
  • MOUNT TYPECeiling
  • BLADE QUANTITY5
  • WET/DAMP/DRY RATINGWet
  • BLADE PITCH13
  • STYLECasual
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze

Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze

Item #: WBB2255925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze
    Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze
    Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze
    Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze
    Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze
    Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze
    Hunter Fan 52" Rainsford Ceiling Fan 53347 - Premier Bronze
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant