Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Zone® CZ121WT Oscillating Table Fan 3 Speed 12" White

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Comfort Zone® CZ121WT Oscillating Table Fan 3 Speed 12" White

Item #: WBB1574523

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95
Product Information
Customer Review
Product Q&A
OSCILLATING TABLE FANS
Comfort Zone® 3-Speed 12" White Table Fan

Table fans provide 3-speed push button control for multiple air conditioning settings. Features adjustable tilt with 90° oscillation for wide area coverage. Quiet operation costs less than 1/2¢ per hour. Includes metal safety grill for blade protection. ETL approved. Includes 1 Year Limited Product Replacement Warranty.

Features:

  • 3 Speed Push Button Control
  • 90° Oscillation
  • Adjustable Tilt
  • Metal Safety Grill
  • Quiet Operation
  • Costs Less Than 1/2¢ Per Hour
  • SPT-2 Power Cord with Molded Plug
  • Easy Assembly

Product Specifications

    • BRANDComfort Zone®
    • CFM HIGH210
    • WIDTH INCHES7
    • HEIGHT INCHES14
    • LENGTH INCHES13-3/4
    • FAN DIAMETER INCHES12
    • WEIGHT LBS5.95
    • MANUFACTURER'S PART NUMBERCZ121
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic/Metal
    • HORSEPOWER.05
    • WATTS39.6
    • PHASE1
    • AMPS.33
    • VOLTAGE120
    • SPEEDS3
    • OSCILLATING/NON-OSCILLATINGOscillating
    • LIMITED WARRANTY YEARS1 Year Product Replacement
    • APPROVAL / CERTIFICATIONETL Listed
    • APPLICATIONPersonal Use
    • TYPERound
    • MOUNT TYPEFree-standing
    • POWER CORD LENGTH FEET5
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!