Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Zone® CZTFR1BK Oscillating Tower Fan With Remote Black 31"H 164 CFM

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Comfort Zone® CZTFR1BK Oscillating Tower Fan With Remote Black 31"H 164 CFM

Item #: WBB1574532

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Comfort Zone® Oscillating Tower Fans

Comfort Zone® CZTFR1BK Oscillating Tower Fan With Remote Black 31"H 164CFM has three speed settings, electonic countdown timer and electronic push button control for ease of use. High performance centrifugal blades and electronic push button control provide wide area of oscillation and quiet operation. Built in carry handle and stable base provide mobility. ETL, cETL Listed.

Features:

  • 3 Speed Settings
  • Electronic Push Button Control
  • Electronic Countdown Timer
  • High Performance Centrifugal Blades
  • Wide Area Oscillation
  • Space Saving Design
  • Quiet & Powerful
  • Built-In Carry Handle
  • Stable Base

Product Specifications

    • BRANDComfort Zone®
    • CFM HIGH164
    • WIDTH INCHES5-3/4
    • HEIGHT INCHES31-1/2
    • LENGTH INCHES7-1/4
    • WEIGHT LBS6.3
    • MANUFACTURER'S PART NUMBERCZTFR1BK
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • HORSEPOWER.06
    • WATTS45
    • PHASE1
    • AMPS.38
    • SPEEDS3
    • OSCILLATING/NON-OSCILLATINGOscillating
    • LIMITED WARRANTY YEARS1 Year Product Replacement
    • APPROVAL / CERTIFICATIONETL, cETL Listed
    • APPLICATIONPersonal Use
    • TYPETower/Self Standing
    • INCLUDESRemote Control
    • MOUNT TYPEFree-standing
    • POWER CORD LENGTH FEET5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tower Fan

Your review: I ordered of our office with not very high expectations due to the low pricing, much to my delight it works great, I ordered 3 more. People in the office all want one

Pros: Great price, low noise nice rotation or set to 1 position, good air circulation

Cons: Base is a tiny bit flimsy and not much fun to assemble, but not a deal killer.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!