Take 15% off your entire order!

Offer applied at checkout

Heat Wagon 25' Long High Temperature Heater Duct WD2025HT5 - 20" Diameter

Heat Wagon 25' Long High Temperature Heater Duct WD2025HT5 - 20" Diameter

Item #: WBB589659

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $774.00

$129.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $774.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Heat Wagon 25' Long High Temperature Heater Duct WD2025HT5 - 20" Diameter

Steel wire reinforced industrial ducting designed to perform -60 to 280°F intermittently. Fabric is flame resistant in accordance with UL94VTM-O Testing Methods. White with white heavy duty PVC wear strip, 6" pitch, Soft cuff with integral screw clamp entry end and wire rope coupling exit end. Integrated screw clamp sewn into the entrance end (only) of each duct. Entrance end of each duct is 2" oversize for easy installation on heater or adapter. For use with AR400 (DG400 heater) & SE405. Duct has a silicone lining. Made in the USA

Product Specifications

  • BRANDHeat Wagon
  • DIAMETER INCHES20
  • HOSE LENGTH FEET25
  • WEIGHT LBS60
  • CONSTRUCTIONCanvas With Steel Wire
  • FOR USE WITHAR400, SE405
  • TYPEHeater Duct
  • STANDARDSUL94-VTM-0 Listed
  • MANUFACTURER PART NUMBERWD2025HT5
  • COLORWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Heat Wagon 25' Long High Temperature Heater Duct WD1625HT5 - 16" Diameter

Item #: B589658

(1)

Usually ships in 2 to 5 days

$636.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heat Wagon 25' Long High Temperature Heater Duct WD2025HT5 - 20" Diameter

Heat Wagon 25' Long High Temperature Heater Duct WD2025HT5 - 20" Diameter

Item #: WBB589659

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant