Take 15% off your entire order!

Offer applied at checkout

L.B. White® Portable Gas Heater Premier 170 - 170K BTU, LPG, with Thermostat, Hose, Regulator

L.B. White® Portable Gas Heater Premier 170 - 170K BTU, LPG, with Thermostat, Hose, Regulator

Item #: WBB921313

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,729.00

$288.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

L.B. White® Portable Gas Heater Premier 170 - 170K BTU, LPG, with Thermostat, Hose, Regulator

The Premier 170 heater offers the ultimate in efficient portable heat. For easy and reliable operation, all models feature a self diagnostic system with solid state electronic ignition for sure starts, as well as thermostatic control for automatic operation and consistent temperature management. Durable components, sturdy design, and quality manufacturing add up to reliable performance for years of rough and heavy operation. Weighing in at 162 lbs., the Premier 170 features wheels and telescoping handles for ease of movement, and includes an enclosed flame for safety, a gas hose, regulator, and a 20' remote thermostat. Heater can be ducted, and run inside or outside your structure. Run time of 20 hours on a full tank of fuel at constant operation. The Premier 170 is certified to meet or exceed CSA-Canadian standards. Recognized as a leader in construction heating for more than half a century, L.B. White offers the technical expertise and knowledgeable customer support you can count on for all your construction heating needs. Made in the USA. 2 year limited warranty.

Product Specifications

  • BRANDL.B. White
  • LENGTH INCHES30-13/16
  • WIDTH INCHES18-5/16
  • HEIGHT INCHES28-5/16
  • WEIGHT LBS153
  • CONSTRUCTIONSteel
  • MANUFACTURER PART#TS170BSPN220097
  • BTU HIGH170000
  • CFM HIGH1200
  • INLET GAS PRESSURE INCHES (WATER COLUMN)11 to 13-1/2
  • COVERAGE SQUARE FEET4000
  • VOLTAGE115
  • PHASE1
  • MAX. RUN TIME HOURS20
  • POWER CORD TYPENEMA 5-15
  • POWER CORD LENGTH FEET0.583
  • FUEL TYPELP Gas
  • IGNITION TYPESpark
  • SENSOR TYPEHi-Limit
  • FEATURESEnclosed Flame, High Limit Switch, Self Diagnostic System
  • INCLUDESGas Hose, Regulator, 20' Remote Thermostat
  • TYPEUnit
  • LISTING, RATING, CERTIFICATIONCSA
  • LIMITED WARRANTY YEARS2
  • AMPS HIGH5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

L.B. White® Portable Gas Heater Premier 170 DF, 170K BTU, LPG/NG, Thermostat, Hose, Regulator

Item #: B921314

Not Yet Rated

Usually ships in 40 to 43 days

$2,009.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
L.B. White® Portable Gas Heater Premier 170 - 170K BTU, LPG, with Thermostat, Hose, Regulator

L.B. White® Portable Gas Heater Premier 170 - 170K BTU, LPG, with Thermostat, Hose, Regulator

Item #: WBB921313

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant