- 115,000 BTU/Hour
- Built "construction tough"
- High efficiency
- Optional on/off remote thermostat
- Large capacity fuel tank
- No odor
- Fuel Type: #1, #2, kerosene-diesel fuel
- CSA approved
Heat Wagon Oil Fired Radiant Heater, 115000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,349.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-13/16 in |
| Width | 20-15/16 in |
| Height | 35-1/4 in |
| Weight | 104 lbs |
| Coverage Area | 200 ft² |
Product Details
| Type | Infrared Heater |
| Max Run Time | 13.4 hr |
| Color | White |
| Amperage | 7 A |
| Fuel Tank Capacity | 11.35 gal |
| Voltage | 120 V |
| Includes | 50’ cord |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | HRF115 |
| BTU | 115000 BTU |
| Fuel Type | Diesel, Kerosene |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |