Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Electric 12" Placstic Cable Strap FCS1 for FC Series 20 Pack

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

King Electric 12" Placstic Cable Strap FCS1 for FC Series 20 Pack

Item #: WBB2300127

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.75
Product Information
Customer Review
Product Q&A
King Electric 12" Placstic Cable Strap FCS1 for FC Series 20 Pack

Makes easy work of installing the FC floor heating cable.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKing Electric
    • WATTS HIGH1200
    • FOR USE WITHFC Floor Heating Cable
    • INCLUDESCable Strapping
    • LISTING, RATING, CERTIFICATIONcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERFCS1
    • COLOR FINISHGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!