Moisture Resistant Lights
Length
Mounting Location
Width
Material
Height
Color
Price
Length
47.24 in
Height
3.46 in
Lumens
4400
Width
4.72 in
Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray
Length
48 in
Lumens
3106 - 4946
Voltage
120 - 277, 347 V
Color Temperature
3500, 4000, 5000 K
Hubbell LXEM8-40ML-RFA-EDU 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC
Length
100 in
Height
4.38 in
Lumens
10000
Width
6.78 in
TPI 23-TLP-24VDC 23" Water Resistant Fluorescent Tube Light w/Internal Ballast - Polycarb 24VDC
Length
23 in
Height
2 in
Lumens
1250
Width
6 in
Length
4.5 in
Height
10 in
Lumens
600
Width
4.5 in
Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light 48"L, 3000-10,000 Lumens, 5000K
Length
96 in
Lumens
6495 - 10,300
Voltage
120 - 277, 347 V
Color Temperature
3500, 4000, 5000 K