Century DBL6406, Double Shaft 1050 RPM 115 Volts 1/10-1/15-1/20-1/25 HP
See all 106 items in product family

Century DBL6406, Double Shaft 1050 RPM 115 Volts 1/10-1/15-1/20-1/25 HP

Item #: WBB244707

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $175.95 ea.
4+ $174.95 ea.
Product Information
Customer Review
Product Q&A
Double Shaft 1050 RPM 115 Volts 1/10-1/15-1/20-1/25 HP

  • Shaded Pole
  • Sleeve Bearing
  • Double Shaft
  • Automatic Overload
  • Single Phase
  • 60 HZ

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERDBL6406
    • HORSEPOWER1/10 -1/15 -1/20 -1/25
    • MOTOR RPM 60Hz1050
    • VOLTAGE115
    • PHASE1
    • FRAME42
    • ENCLOSURE TYPEOpen
    • HERTZ60
    • SPEEDS4
    • ROTATIONCCWLE (Counterclockwise Lead End)
    • RATED RPM1625
    • MOUNTINGRigid
    • FULL LOAD AMPS3.4;2.0;1.7;1.5
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH1-7/8
    • BEARING TYPESleeve
    • SERVICE FACTOR1.00
    • LENGTH LESS SHAFT INCHES--
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!