Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century ORM10206V1, Direct Replacement For Rheem-Ruud 208-230 Volts 1075 RPM 1/5 HP
See all 71 items in product family

Century ORM10206V1, Direct Replacement For Rheem-Ruud 208-230 Volts 1075 RPM 1/5 HP

Item #: WBB245036

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Direct Replacement For Rheem-Ruud 208-230 Volts 1075 RPM 1/5 HP

  • Hertz: 60
  • Overload: Automatic
  • Phase: 1

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERORM10206V1
    • HORSEPOWER1/5
    • MOTOR RPM 60Hz1075
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPETENV
    • HERTZ60
    • SPEEDS1
    • ROTATIONCWSE (Clockwise Shaft End)
    • RATED RPM1075
    • MOUNTINGTapped Holes
    • FULL LOAD AMPS1.4
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH3-3/4
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!