YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Honeywell V8043B1027 - Motorized Zone Valve, 24V 3/4 inch Sweat Conn Low Volt 3.5 Cv Capacity

Honeywell V8043B1027 - Motorized Zone Valve, 24V 3/4 inch Sweat Conn Low Volt 3.5 Cv Capacity

Item #: WBB393912

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.09

Save $5.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell V8043B1027 - Motorized Zone Valve, 24V 3/4 inch Sweat Conn Low Volt 3.5 Cv Capacity

The Honeywell V8043B1027 24V motorized zone valve includes 3/4 sweat connection, low voltage, and a 3.5 Cv capacity. These on-off and two-way valves consist of an actuator and valve assembly for controlling the flow of hot water. This valve is designed for cycling (not constantly powered on) applications and may be used in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.ÂFeatures: The Honeywell V8043B1027 may be installed without disassembling the valve and the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system while the actuator motor may be replaced without removing the valve body or draining the system. Does not include manual opener.

Product Specifications

  • BRANDHoneywell
  • PIPE SIZE DNDN20
  • PIPE SIZE INCHES3/4
  • PRESSURE PSI20
  • MAXIMUM VELOCITY FEET/SECOND3.5 Cv
  • DE-ENERGIZED POSITIONNormally Open
  • CONNECTION TYPESweat
  • APPLICATIONHydronic Control
  • DESCRIPTIONLow Voltage Motorized Zone Valves
  • TYPETwo-way, Straight-through
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERV8043B1027
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Honeywell V8043F1036 - Motorized Zone Valve, 24V 3/4 inch Sweat Conn Low Volt

Item #: B394298

Not Yet Rated

Usually ships in 2 to 5 days

$103.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell V8043B1027 - Motorized Zone Valve, 24V 3/4 inch Sweat Conn Low Volt 3.5 Cv Capacity

Honeywell V8043B1027 - Motorized Zone Valve, 24V 3/4 inch Sweat Conn Low Volt 3.5 Cv Capacity

Item #: WBB393912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant