Refrigerant Manifolds & Gauges
Refrigerants
Connection Size
Type
Brand
Length
Material
Width
Depth
Height
Color
Price
Related Products
As a professional technician, the assurance of a deep vacuum on a system is imperative. The main problem with many small handheld units is their inaccuracy and durability. Although the thermocouple sensor has been proven to be much more accurate and durable than the thermister type, the problem has been the inconvenience of a cumbersome tabletop unit. Mastercool is introducing a handheld unit using thermocouple technology. This vacuum gauge has been designed with the technician's field environment in mind, allowing for self-calibration and a sensor that will not be damaged by small mists ...
Yellow Jacket® 41 Series Manifold 42021 Features: Forged body is solid brass for durability Full porting maximizes capacity Sliding double "O" ring pistons reduce wear Long life nylon seats Easy-to-read 3-1/8" color-coded gauges in rugged steel cases with polycarbonate crystals. These gauges feature 1% accuracy (Class 1) for an exact reading in critical charge systems Color-coded scales Hose assemblies UL recognized for 4000 psi (275 bar) burst and 800 psi (55 bar) working pressure Limited lifetime warranty on manifold bar and valves only Made in the USA
Yellow Jacket® Blue Compound Gauge R-134A, R-404A, R-407C 3-1/8" With 1% accuracy (Class 1) calibration. Large 3-1/8" gauges are housed in a red or blue steel case with front recalibrator screw. High visibility colored temperature scales are easy to read through the full view polycarbonate crystal. Flutterless™ technology with brass surge protector to minimize needle pulsation Brass gauge movement Copper alloy Bourdon tube 1/8" NPT Male connection Calibrated to 1% accuracy Color-coded red for pressure and blue for compound Color-coded refrigerant types
Mastercool® is the leading manufacturer of professional quality A/C manifold gauge sets. Our manifold gauge sets are constructed of the finest materials and machined with precision to the highest quality standards. At Mastercool, every manifold we build is built to last. Features: 3-1/8" ga (PSI, ° F) 1/4" MFL Heavy duty forged brass body Large all metal handles are angled for ease of operation Free-floating piston type valves reduce o-ring wear Hose holder for convenient storage Silicone dampened gauges smooth out needle movement Gauges can be easily recalibrated in the field to ...
Mastercool® is the leading manufacturer of professional quality A/C manifold gauge sets. Our manifold gauge sets are constructed of the finest materials and machined with precision to the highest quality standards. At Mastercool, every manifold we build is built to last. Features: 3-1/8" (PSI, °F) gauges 1/4" MFL Solid extruded aluminum body Free-floating piston type valves reduce O-ring wear Extra access port for vacuum line Silicone dampened gauges smooth out needle movement Gauges can be easily recalibrated in the field to maintain accuracy An extra-large sight glass for visual ...