Heat Pump Manifold with 60" Hoses
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® Heat Pump Manifold with 60" Hoses
Large 3-1/8" gauges feature steel cases with polycarbonate crystal. High- and low-side gauges both handle up to 800 psi to read heat pump pressures and transitions in heating or cooling mode. Color-coded scales - larger dials are bold and easy to read. Dials with 1% accuracy (Class 1) full scale movement provide the level of accuracy necessary for critical charge systems. Proven sliding double "O"-ring pistons reduce wear. Long life nylon seats. Forged brass body for durability. Full porting maximizes capacity and flow. Full-size metal valve handles for easy operation. Hose assemblies UL recognized for 4,000 psi (275 bar) burst and 800 psi (55 bar) working pressure (File# SA9737).
Large 3-1/8" gauges feature steel cases with polycarbonate crystal. High- and low-side gauges both handle up to 800 psi to read heat pump pressures and transitions in heating or cooling mode. Color-coded scales - larger dials are bold and easy to read. Dials with 1% accuracy (Class 1) full scale movement provide the level of accuracy necessary for critical charge systems. Proven sliding double "O"-ring pistons reduce wear. Long life nylon seats. Forged brass body for durability. Full porting maximizes capacity and flow. Full-size metal valve handles for easy operation. Hose assemblies UL recognized for 4,000 psi (275 bar) burst and 800 psi (55 bar) working pressure (File# SA9737).
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 10-1/2 in |
| Height | 3-1/2 in |
Product Details
| Material | Brass |
| Description | Heat Pump Manifold with (3) 60" black PLUS II 1/4" hoses |
| Manufacturers Part Number | 42044 |
| Refrigerants | R-22 / 407C / 410A |
| Accuracy | 1 Percent °F |
| Brand | Yellow Jacket |