Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB1542176

MPN #: 59861

Mastercool® 59861 3 Way 3 1/8" Gauges, 60" Hoses 3-1/4" R, B, Y & 1-3/8" Black

Product Description
Features:

  • Solid extruded aluminum body.
  • Free-floating piston type valves reduce o-ring wear.
  • Silicone dampened gauges smooth out needle movement.
  • Gauges can be easily recalibrated in the field to maintain accuracy.
  • Extra large sight glass for visual refrigerant check.
  • Large easy-to-grip knobs.
PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge Size3-1/8 in
Connection Size1/4" SAE
Hose Length60 in

Product Details

Type3 Way
Includes3- MANUAL B/VALVES and 1- 90° SWIVEL VACUUM B/VALVE
MaterialAluminum
Manufacturers Part Number59861
RefrigerantsR-410A / R-22 / R-404A
BrandMastercool

Warranty

Warranty1 Year Limited